Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EPDM sealing ring

EPDM sealing ring
RBRWSH-EPDM-43X23X4MM

Art.-no. 0993997163
EAN 4046778534312
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
For sealing tie points with sleeve cones
  • Prevents concrete slurry from leaking out

  • Reduces reworking to a minimum

  • Self-adhesive

  • Material: EPDM cellular rubber
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Glued to sleeve cones.

Thickness

4 mm

Internal diameter

23 mm

Outer diameter

43 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sleeve cone

CNU-FORMWRK-PLA-(F.SPCEPIP)-ID14-ED42MM

For creating spacers (spreaders) with spacer tubes