EPDM sealing ring
EPDM sealing ring
RBRWSH-EPDM-43X23X4MM
Art.-no. 0993997163
EAN 4046778534312
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Prevents concrete slurry from leaking out
- Reduces reworking to a minimum
- Self-adhesive
- Material: EPDM cellular rubber
Datasheets(X)
Glued to sleeve cones.
Thickness | 4 mm |
Internal diameter | 23 mm |
Outer diameter | 43 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!