EPDM noise insulation inserts
EPDM noise insulation insert
NOIINSUINRT-F.PIPBEAR-EPDM-60X3MM
Art.-no. 0862900244
EAN 4046778478982
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For sound insulation according to DIN 4109
Datasheets(X)
Width (B) | 60 mm |
Thickness (t) | 3 mm |
Length of roll | 10 m |
Max. temperature resistance | 110 °C |
Material | EPDM (ethylene propylene diene monomer rubber) |
Product weight (per item) | 46.100 g |