Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EPDM butyl indoor sealing tape, 0.8 mm

EPDM butyl sealing tape indoor, 0.8 mm
SEALTPE-RAL-IN-EPDM/BUTYL-0,8X200MMX20M

Art.-no. 0875350208

EAN 4062856253500

-,--
price per selected packing unit
| Individual prices for customers after login
EPDM butyl indoor sealing tape, 0.8 mm

Art.-no. 0875350208

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Vapour diffusion blocking, air and water-permeable sealing tape

Saves material as 0.8 mm thickness meets the same requirements as 1.2 mm thickness


  • More economical

  • Simpler and more flexible processing, e.g. in corners

  • Improved sustainability through resource savings


Watertight and vapour diffusion blocking


  • Protects against moisture penetrating the masonry from the inside, thereby reducing the risk of moisture-related building damage


  • Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements

  • Its high UV and weathering resistance make the EPDM film ideally suited for permanently secure sealing

  • Reliable installation is also achieved on slightly uneven construction surfaces in combination with EPDM sealing tape adhesive

  • Good compatibility with bitumen
Notice
  • Internal sealing e. g. for floor elements, thresholds of external doors if the seal comes into contact with screed.

  • Due to the vapour pressure gradients, EPDM indoor sealing tape must be used for internal sealing and EPDM outdoor sealing tape for external sealing. Please note the print on the tape.

  • Tape cannot be plastered over.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent, reliable sealing of joints indoors, e.g. for window sills, floor-level windows and balcony doors, for outside door sills, conservatories and in façade areas.

Instructions
  • The surfaces must be dry, dust-, grease- and ice-free and capable of bearing loads. We recommend cleaning the elements with Activating Cleaner surface cleaner.

  • Installation: Cut the EPDM tape to the required length. Apply the SMP EPDM adhesive sealing tape to the surface and wipe off with a spatula. The thickness of the adhesive layer should be 1 mm. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.

  • The butyl self-adhesive tape is used as a mounting aid on the frame/element and the tape must be secured with a mechanical fixing in accordance with DIN18533.

Colour

Black

Backing material

EPDM

Adhesive base

Butyl

Chemical basis

Polyisobutylene natural rubber

Width

200 mm

Thickness

0.8 mm

Length of roll

20 m

Design

With self-adhesive strips

Min./max. processing temperature

35 to -5 °C

Min./max. temperature resistance

-30 to 75 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Max. water-vapour diffusion resistance factor value µ

270000

Elongation at break

250 %

Resistance against

Bitumen

Shelf life from production/conditions

12 Month / at 5°C to 30°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
x 20 pcs
EPDM sealing tape adhesive

SEALTPEADH-EPDM-300ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
SMP EPDM sealing tape adhesive

ADH-PLA-SMP-EPDM-SEALING-TAPE-600ML

Solvent-free SMP-based adhesive sealant for the reliable and permanent bonding of EPDM sealing tapes
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
x 15 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information