EOLYS 176 particulate filter additive
ADD-DISL-EOLYS-176-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Added to the fuel system to support soot combustion in the particulate filter, reducing particulate emissions and promoting DPF regeneration.
- Using the product at the scheduled maintenance interval helps to reduce soot deposits and prevent premature clogging of the filter.
- Supports regeneration of the diesel particulate filter.
- Helps to reduce soot deposits and particulate emissions.
- Can reduce the risk of DPF clogging.
- Suitable for vehicles with an appropriate additive system.
- For use in accordance with the manufacturer's specifications and maintenance intervals.
- The shelf life is 3 years unopened and 1 year after opening.
Use only in vehicles that specifically require a particulate filter additive. For use in accordance with the vehicle manufacturer's specifications.
Datasheets(X)
Contents | 1 l |
Smell/fragrance | Characteristic |
Chemical basis | Isoparaffin |
Shelf life from production | 36 Month |
Density | 0.847 g/cm³ |
Density conditions | at 20°C |