EN 343 rain trousers
Rain trousers EN 343 Volans
RAIN TROUSERS EN 343 VOLANS YELLOW S
Art.-no. M412034000
EAN 4251596895303
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Waterproof and breathable (standard EN 343, Class 3.3)
- Heat-sealed waterproof seams
- Elasticated waist, drawstring
- Two outer pockets with concealed zip
Datasheets(X)
Colour | Yellow |
Size | S |
Size FR/ES/PT/BE | S |
Material | 100% Oxford polyester with PU coating |
Fabric weight per m2 | 200 g |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |