Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ELMO® two-pole voltage tester DUO

ELMO voltage/continuity tester DUO
TEST-(MULTI-TEST-DUO)-(LCD-LED)-1000V

Art.-no. 5634003201

EAN 4062856828708

-,--
price per selected packing unit
| Individual prices for customers after login
ELMO® two-pole voltage tester DUO

Art.-no. 5634003201

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact, user-friendly design – fits into any tool bag
  • Automatic testing range selection

  • ELV indicator (also visually without batteries from approx. 35 V AC/DC, from 45 V AC and from 110 V DC, visually and vibrating with batteries)

  • Polarity indicator on LC display

  • AC/DC LED display (+6 V) – (-6 V) – 12 V – 24 V – 48 V – 120 V – 230 V – 400 V – 690 V – 1000 V

  • LC display for discrete voltage value (±5% +10 digits)

  • Phase finder, single-pole

  • Diode test (forward direction)

  • Continuity testing with acoustic signal from 0–200 kOhm

  • ED (DT) 30s ON, 240s OFF

  • 19 mm one-handed operation (grounding contact sockets)

  • Auto Power OFF after 3 minutes

  • Temperature range: -15° to +45°C
Notice

Batteries not included in scope of delivery

CAT IV 600 V/CAT III 1000 V, test standard DIN EN 61243-3:2014

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle electrics, electrical engineering

Length

260 mm

Display

LED/LCD

Min./max. voltage range AC

6-1000 V/AC

Min./max. voltage range DC

6-1000 V/DC

Min./max. frequency

0 / 500 Hz

Continuity testing, min./max. electrical resistance

0-200 kOhm

Min. voltage for phase testing

100 V/AC

Diode testing

Yes

Polarity testing

Yes (+/- LED)

PELV display

Visual, Vibrating

IP protection class

IP 65

Overvoltage protection category

CAT IV/600 V, CAT III/1000 V

Min./max. temperature conditions

-15 to 45 °C

Battery designation

Micro AAA

Number of rechargeable batteries/batteries

2 PCS

Length x width x depth

260 x 78 x 42 mm

Colour

Grey, Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
On-call bag for multi-testers

BG-F.MSREEQUIP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information