ELMO® two-pole voltage tester DUO PLUS With FI/RDC trigger test
ELMO voltage/continuity tester DUO PLUS
TEST-(MULTI-TEST-DUO+)-(LCD-LED)-1000V
ELMO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- FI test using 2 buttons (~30 mA @ 230 V AC)
- Rotary field test (dual pole) with L and R display (50..60 Hz ≥100 V AC)
- Automatic testing range selection
- ELV indicator (also visually without batteries from approx. 35 V AC/DC, from 45 V AC and from 110 V DC, visually and vibrating with batteries)
- Polarity indicator on LC display
- AC/DC LED display (+6 V) – (-6 V) – 12 V – 24 V – 48 V – 120 V – 230 V – 400 V – 690 V – 1000 V
- LC display for discrete voltage value (±5% +10 digits)
- Phase finder, single-pole
- Diode test (forward direction)
- Continuity testing with acoustic signal from 0–200 kOhm
- ED (DT) 30s ON, 240s OFF
- 19 mm one-handed operation (grounding contact sockets)
- Auto Power OFF after 3 minutes
- Temperature range: -15° to +45°C
Batteries not included in scope of delivery
CAT IV 600 V/CAT III 1000 V, test standard DIN EN 61243-3:2014
Datasheets(X)
Electrical engineering
Length | 260 mm |
Display | LED/LCD |
Min./max. voltage range AC | 6-1000 V/AC |
Min./max. voltage range DC | 6-1000 V/DC |
Min./max. frequency | 0 / 500 Hz |
Continuity testing, min./max. electrical resistance | 0-200 kOhm |
Min. voltage for phase testing | 100 V/AC |
Switchable load | 30 mA at 230V/AC |
Diode testing | Yes |
Polarity testing | Yes (- in LCD) |
PELV display | Visual |
IP protection class | IP 65 |
Overvoltage protection category | CAT IV/600 V |
Min./max. temperature conditions | -15 to 45 °C |
Battery designation | Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x depth | 260 x 78 x 42 mm |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!