ELMO® flush-mounted electronic box
Flush-mounted dual-chamber electronics box ELMO
APPSKT-FMO-ELECTRONIC-WO.SCR-H63MM/D60MM
ELMO
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Time savings thanks to non-interchangeable attachment bush
- Variable attachment bush for pipes up to EN25
- Four screw domes
- Duplex network cable entries 2x ≤ 11 mm
- Labelled cable and pipe entries
- Dimensions in accordance with DIN 49073
- Made in Germany
For flush-mounted applications, such as the installation of electronic components (e.g. EIB actuators, communication and network technology, radio control elements, alarm modules) and cable reserves in an additional concealed installation space.
For screw mounting.
Design | Without device screws |
Height | 63 mm |
Length x width | 148 x 78 mm |
Installation diameter (Ø) | 60 mm |
Number/type of cables/pipe entries | 9 EN 25, 2 EN 20, 16 lines <= 11 mm |
Flame-retardant | 650°C |
IP protection class | IP 20 |
Material | PS - Polystyrene |
Halogen-free | Yes |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt