Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ELMO® flush-mounted appliance socket non-interchangeable attachment bushes

Flush-mounted appliance socket ELMO
APPSKT-FMO-VDE-EN25-H42MM/D60MM

Art.-no. 0975010421

EAN 4038898633518

-,--
price per selected packing unit
| Individual prices for customers after login
ELMO® flush-mounted appliance socket non-interchangeable attachment bushes

Art.-no. 0975010421

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Four screw bosses

  • EN 20 and EN 25 entries
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Without device screws

Height

42 mm

Installation diameter (Ø)

60 mm

Number/type of cables/pipe entries

6 + 1 EN 20, 2 EN 25

Flame-retardant

650°C

IP protection class

IP 20

Material

PS - Polystyrene

Halogen-free

Yes

Diameter (Ø)

60 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X15

Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X25

Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X40

Drive: Combi PZ with slot
ELMO® device screw box

DEVSCRBOX-F.FMO-CS-SL-Z2-(P2E)-300PCS

Drive: Combi PZ with slot
x 1 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H12MM/D60MM

For compensating for flush-mounted appliance sockets that are set too deep
x 50 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H24MM/D60MM

For compensating for flush-mounted appliance sockets that are set too deep
x 25 pcs
Plaster/signal cover

PLSTCOV-F.FMO-D60MM

Reusable - reliably protects the inside of the socket, screw domes and device screw heads when plastering
x 50 pcs
Spring cover with break-proof springs

SPGCOV-(F.APPPLG-FMO)-D60MM

x 100 pcs
Universal VDE screw cover with central outlet for light hook

UNISCRCOV-VDE-F.FMO-D92MM

x 50 pcs
Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X15

Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X25

Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X40

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Spacer connection piece for flush-mounted appliance socket

SPCECONPCE-F.FMO-SWTCHSKT-EN25

For professional isolation of low voltage from 230 V boxes
x 50 pcs
Klemmfix® for flush-mounted device/device connection box

CLMPFIX-F.FMO-SWTCHSKT

For pre-fixing flush-mounted appliance sockets without plaster. Clean and time-saving assembly
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information