Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ELMO® flush-mounted appliance connection box Non-interchangeable attachment bushes

Appliance connection box, flush-mounted ELMO
APPCONBOX-FMO-VDE-EN25-H63MM/D60MM
ELMO

Art.-no. 0975010423
EAN 4038898633549
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
  • Four screw bosses

  • EN 20 and EN 25 entries
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Without device screws

Height

63 mm

Installation diameter (Ø)

60 mm

Number/type of cables/pipe entries

10 + 1 EN 20, 2 EN 25

Flame-retardant

650°C

IP protection class

IP 20

Material

PS - Polystyrene

Halogen-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X15

ELMO
Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X25

ELMO
Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X40

ELMO
Drive: Combi PZ with slot
ELMO® device screw box

DEVSCRBOX-F.FMO-CS-SL-Z2-(P2E)-300PCS

ELMO
Drive: Combi PZ with slot
x 1 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H12MM/D60MM

For compensating for flush-mounted device boxes that are set too deep
x 50 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H24MM/D60MM

For compensating for flush-mounted device boxes that are set too deep
x 25 pcs
Plaster/signal cover

PLSTCOV-F.FMO-D60MM

Reusable
x 50 pcs
Spring cover With break-proof springs

SPGCOV-(F.APPPLG-FMO)-D60MM

x 100 pcs
Universal VDE screw cover With central outlet for light hook

UNISCRCOV-VDE-F.FMO-D92MM

x 50 pcs
Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X15

Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X25

Device screw

DEVSCR-F.FMO-CS-SL-(A3K)-3,2X40
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Spacer connection piece For flush-mounted appliance socket

SPCECONPCE-F.FMO-SWTCHSKT-EN25

For professional isolation of low voltage from 230 V boxes
x 50 pcs
Klemmfix® For flush-mounted device/device connection box

CLMPFIX-F.FMO-SWTCHSKT

For pre-fixing flush-mounted appliance sockets without plaster. Clean and time-saving assembly
x 25 pcs