ELMO® divisional wall duct 1 x ∅ 6-40 mm sealing on one side
Divisional wall duct 6-40
WLLDTHRGH-CND-CBL-(6-40MM)
ELMO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast, easy assembly and guaranteed cost savings
- No concrete work or core drilling required
- No additional products (pipes, sleeves, hoses, seals) required
- No special assembly aids (e.g. torque wrench) required
- Can be individually adapted to cable or pipe diameter up to 40 mm on site
- Subsequent upgrade to multi-branch insertion (left and right) possible
- Radon-proof
- Gas- and water-pressure-tight to 1 bar (10 mWS)
The dirt seal ∅ 12-16 mm does not need to be used. Alternatively, the wall can also be sealed by means of commercially available construction foams, for example.
Datasheets(X)
- For leading through or installing power cables, telecommunication cables, supply pipes, etc.
- e-mobility: For connecting wall boxes, charging stations and charging columns.
Suitable for | Tubes |
Suitable for cable diameter | 6 - 40 mm |
Min./max. operating temperature | -40 to 90 °C |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!