Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ELMO® divisional wall duct 1 x ∅ 6-40 mm sealing on one side

Divisional wall duct 6-40
WLLDTHRGH-CND-CBL-(6-40MM)

Art.-no. 0975390001

EAN 4065746509138

-,--
price per selected packing unit
| Individual prices for customers after login
ELMO® divisional wall duct 1 x ∅ 6-40 mm sealing on one side

Art.-no. 0975390001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The segment ring seal insert can be adapted to the cable or pipe ∅ by removing the corresponding segment rings. With dirt seal ∅ 12-16 mm

Fast, easy assembly and guaranteed cost savings


  • No concrete work or core drilling required

  • No additional products (pipes, sleeves, hoses, seals) required

  • No special assembly aids (e.g. torque wrench) required


  • Can be individually adapted to cable or pipe diameter up to 40 mm on site

  • Subsequent upgrade to multi-branch insertion (left and right) possible

  • Radon-proof

  • Gas- and water-pressure-tight to 1 bar (10 mWS)
Notice

The dirt seal ∅ 12-16 mm does not need to be used. Alternatively, the wall can also be sealed by means of commercially available construction foams, for example.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For leading through or installing power cables, telecommunication cables, supply pipes, etc.

  • e-mobility: For connecting wall boxes, charging stations and charging columns.

Suitable for

Tubes, Cable

Suitable for cable diameter

6 - 40 mm

Min./max. operating temperature

-40 to 90 °C

Ultraviolet resistance

Yes

Halogen-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tool adapter with quick-change chuck

CONPCE-SWF-HEX-1/4INX4PT-1/4IN-75MM

Tool adapter for socket wrench inserts with square mount
x 1 pcs
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D10,0-L165-WL100MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drill hole marker for marking where access is restricted

INKMRK-PERMANENT-BLCK-DRILLHOLE

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information