Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ELMO® connection terminal, screwless, Compact Plus

ELMO screwless connection clamp compact plus
PLGINCON-WIRE-FLEX/RIGID-3X(0,2-4,0SMM)
ELMO

Art.-no. 05561173
EAN 4058794457551
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
Rigid copper wires can be inserted without opening the more user-friendly activation lever
  • Grooved surface for improved grip for more user comfort

  • Test openings for voltage testers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all types of copper wire (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.

Number of conductors

3 PCS

Length x width x height

20.5 x 18.5 x 10.5 mm

Wire cross section rigid min./max.

0.2-4 mm²

Wire cross section flexible min./max.

0.34-4 mm²

Nominal current

32 A

Wire-stripping length

11 mm

Nominal voltage

450 V

Max. ambient temperature

85 °C

T identification according to EN 60998

T85

Flammability

Self-extinguishing in accordance with UL94 V2

Material of housing

Polycarbonate

Colour

Transparent
Orange

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Gel box for connector 0.6/1 kV

BOX-GEL-TYPE2-F.PLGINCON-45X37X24MM

3 inputs/outputs
x 15 pcs
Gel box for connector 0.6/1 kV

BOX-GEL-TYPE3-F.PLGINCON-53X39X24MM

3 inputs/outputs
x 10 pcs
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
Stripping knife AM 280

WRESTRKNFE-HOKBLDE-AM280-(8-28MM)

Soft-component inserts on strap and handle guarantee maximum grip
x 1 pcs
Multi-Tester Pro II LCD two-pin voltage tester

TEST-(MULTI-TEST-PROII)-LCD-1000V-IP65

Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems