Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ELMO® airtight flush-mounted device connection box

Flush-mounted appliance connect.box ELMO air-tight
APPCONBOX-FMO-VDE-AIRTIGHT-H63MM/D60MM

Art.-no. 0975010523

EAN 4099618140143

-,--
price per selected packing unit
| Individual prices for customers after login
ELMO® airtight flush-mounted device connection box

Art.-no. 0975010523

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

4-in-1 system: Can be installed using foam, plaster, Klemmfix clamping fixer and nail strap, tool-free cable and pipe entries
  • Airtight mounting of several cables and pipes is possible due to multiple membrane entry points

  • Time savings thanks to non-interchangeable attachment bush

  • Variable attachment bush for pipes up to EN25

  • Four screw domes

  • Two spreader claw fields

  • Duplex network cable entries 2x ≤ 11 mm

  • Labelled cable and pipe entries

  • Dimensions in accordance with DIN 49073

  • Made in Germany
Notice

If necessary, open the sealing membrane with a utility knife before inserting flexible electrical conduits.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Airtight flush-mounted installation: Prevents airflows, heat loss and chimney effect.


For screw and spreader claw mounting.

Design

Without device screws

Height

63 mm

Installation diameter (Ø)

60 mm

Number/type of cables/pipe entries

4 EN 25, 2 EN 20, 8 lines <= 11 mm

Flame-retardant

650°C

IP protection class

IP 20

Material

PS - Polystyrene/TPE - thermoplastic elastomer

Halogen-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
U90-S diamond socket cutter

SKTCTR-DIA-U90S-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including connecting thread M16 and perforated cover for dust extraction
x 1 pcs
U90 diamond socket cutter

SKTCTR-DIA-U90-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including M16 connecting thread
x 1 pcs
Repair cement

ASMBYMORT-QCK-FIXINGCEMENT-5KG

Quick-setting assembly cement
x 1 pcs
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X15

Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X20

Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X25

Drive: Combi PZ with slot
ELMO® device screw

DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X40

Drive: Combi PZ with slot
ELMO® device screw box

DEVSCRBOX-F.FMO-CS-SL-Z2-(P2E)-300PCS

Drive: Combi PZ with slot
x 1 pcs
Spacer connection piece for flush-mounted appliance socket

SPCECONPCE-F.FMO-SWTCHSKT-EN25

For professional isolation of low voltage from 230 V boxes
x 50 pcs
Nail strap

NLTRP-FMO-SWITCHSOCKET-ELMO

Fast fixing of Elmo® flush-mounted appliance sockets and Elmo® flush-mounted appliance connection boxes without time-intensive plastering
x 100 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H12MM/D60MM

For compensating for flush-mounted appliance sockets that are set too deep
x 50 pcs
Moveable flange

PLSTCMPSRG-F.FMO-H24MM/D60MM

For compensating for flush-mounted appliance sockets that are set too deep
x 25 pcs
Plaster/signal cover

PLSTCOV-F.FMO-D60MM

Reusable - reliably protects the inside of the socket, screw domes and device screw heads when plastering
x 50 pcs
Klemmfix® for flush-mounted device/device connection box

CLMPFIX-F.FMO-SWTCHSKT

For pre-fixing flush-mounted appliance sockets without plaster. Clean and time-saving assembly
x 25 pcs
2C assembly aid for ELMO® flush-mounted installation boxes

ASMBYAID-F.FMO-SWTCHSKT

Enables the application of Elmo® flush-mounted installation boxes using standard 1C and 2C assembly and gun foams and saves time and money compared to conventional gypsum mounting
x 100 pcs
Spring cover with break-proof springs

SPGCOV-(F.APPPLG-FMO)-D60MM

x 100 pcs
Universal VDE screw cover with central outlet for light hook

UNISCRCOV-VDE-F.FMO-D92MM

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information