ELMO® VDE potential equalization rail
ELMO VDE equipotential busbar
EQUIPOTLBUSB-VDE-DIN/VDE0618
ELMO
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/50083.jpg)
Register now and access more than 125,000 products
Connection options:
- 1 strap 30x4 mm or 1 round conductor 8-10 mm
- 1 round conductor 50 mm2
- 1 round conductor 2.5-6 mm
2 - 6 round conductor 6-25 mm
2
Time needed to connect the conductor reduced to 20%
Clamps are open on delivery
Cover swings in both directions and can be locked open at an angle of 60° or 120°
In accordance with VDE 0618 part 1, VDE 0100 part 540, for potential equalization in accordance with VDE 0190
Datasheets(X)
For indoor use
Min./max. wire cross section | 6-25 mm² |
Number of connections | 9 PCS |
Material of contact bar | Brass |
Material of top section | Polypropylene, highly impact-resistant |
Material of bottom section | Polypropylene, highly impact-resistant |
Min. wire cross section | 6 mm² |
Max. wire cross section | 25 mm² |