ELMO® AP damp room earthing contact plug socket with lock
Socket with lock ELMO, surface-mounted, damp room
SKT-SM-(LOCK-0)-ANTHRACITE-16A-250V
Art.-no. 0978802008
EAN 4062856932207
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Including labelling field
Inlet openings on all four sides of the housing
Through-wiring possible in all directions (vertical and horizontal)
Screwless terminals for line cross-sections up to 2.5 mm²
Large, installation-friendly wiring area
Saves time during installation
Datasheets(X)
![]() | |
Colour | Anthracite |
Closure | 0 |
Nominal voltage | 250 V/AC |
Nominal current | 16 A |
IP protection class | IP 44 |
Width | 78 mm |
Height | 78 mm |
Depth | 60 mm |
Min./max. temperature conditions | -20 to 110 °C |
Material | Polycarbonate - PC |
Halogen-free | Yes |
PVC-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
