ELMO® AP damp room earthing contact plug socket With combination lock
Socket w. combi. lock ELMO, surf-mount., damp room
SKT-SM-(COMBI-LOCK)-ANTHRACITE-16A-250V
ELMO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Inlet openings on all four sides of the housing
Through-wiring possible in all directions (vertical and horizontal)
Screwless terminals for line cross-sections up to 2.5 mm²
Large, installation-friendly wiring area
Saves time during installation
![]() | |
Colour | Anthracite |
Nominal voltage | 250 V/AC |
Nominal current | 16 A |
IP protection class | IP 44 |
Width | 78 mm |
Height | 78 mm |
Depth | 71 mm |
Min./max. temperature conditions | -20 to 110 °C |
Material | Polycarbonate - PC |
Halogen-free | Yes |
PVC-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt