ELLE TYPE B hands-free door handle attachment
Door handle attachment, hands-free elbow TYPE B
AY-DH-HANDS-FREE-ELLE-TYP-B-STAINL-STEEL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to open and close with elbow or forearm
- Hands-free operation to minimise the risk of contamination
- Easy-to-clean surface
- Can be used on door handles with a round gripping surface
- Can be attached easily and securely
Not suitable for use on fire doors.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Area of application | Object area |
Suitable for | Interior doors |
Suitable for min./max. handle diameter | 18-22 mm |
Type of assembly | Screw-on |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!