Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EIFS material, 310 G 8.5 x 6.5 For reinforcing surfaces inside and outside

EIFS material, 300 G 8.5 x 6.5
MSH-ETICS-310G-8,5 X 6,5-WHITE-50QM

Art.-no. 0519530011
EAN 4062856402878
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
Reinforcement fabric for high loads
  • Made of tear-resistant, alkali-resistant and non-slip fibreglass cloth

  • By embedding the reinforcement fabric, an effective increase in the crack resistance of the plaster is achieved and unwanted crack formation caused by high shock loads is avoided.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for the reinforcement of CERAfix floor levelling compounds and thin-bed mortar, especially for CERAfix floor levelling compounds on wooden surfaces.

  • Reinforcement on mixing masonry/mixed substrates for wall surfaces

Material

Fibre glass, shift resistant

Coating weight per m²

310 g

Mesh size

8,5 x 6,5 mm

Colour

White

Roll width x roll length

1 x 50 m

Resistance against

Alkali

Plasticiser-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information