EIFS material, 310 G 8.5 x 6.5 For reinforcing surfaces inside and outside
EIFS material, 300 G 8.5 x 6.5
MSH-ETICS-310G-8,5 X 6,5-WHITE-50QM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made of tear-resistant, alkali-resistant and non-slip fibreglass cloth
- By embedding the reinforcement fabric, an effective increase in the crack resistance of the plaster is achieved and unwanted crack formation caused by high shock loads is avoided.
Datasheets(X)
- Suitable for the reinforcement of CERAfix floor levelling compounds and thin-bed mortar, especially for CERAfix floor levelling compounds on wooden surfaces.
- Reinforcement on mixing masonry/mixed substrates for wall surfaces
Material | Fibre glass, shift resistant |
Coating weight per m² | 310 g |
Mesh size | 8,5 x 6,5 mm |
Colour | White |
Roll width x roll length | 1 x 50 m |
Resistance against | Alkali |
Plasticiser-free | Yes |