EIFS material 200 G, 7 x 7
Comp. therm. insulation mesh 200 G, 7 x 7
MSH-ETICS-200G-7X7-WHITE-50M
Art.-no. 0519530010
EAN 4052703655670
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-slip
ETAG-tested
Datasheets(X)
Material | Fibre glass, shift resistant |
Coating weight per m² | 200 g |
Mesh size | 7 x 7 mm |
Colour | White |
Roll width x roll length | 1 x 50 m |
Resistance against | Alkali |
Plasticiser-free | Yes |