Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EHW 13 LED downlight

LED surface-mounted lamp EHW 13 square
LAMP-LED-EHW13-QUADR-LD2-EW

Art.-no. 0976502230
EAN 4046777642452

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal LED downlights with screw fitting including 2 different-coloured cover rings
  • Light has no UV content

  • Housing for screw fastening

  • Dimmable

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For restaurants, display windows, offices, display cases, museums and exhibitions

Lamp type

LED

Nominal voltage

24 V/DC

Material of housing

Plastic

Colour of housing

Aluminium coloured, Stainless steel colours

Power rating

2 W

Colour of light

Warm white (WW)

Min. colour rendering index (CRI)

82

Length

64 mm

Width

64 mm

Height

9 mm

Connection type

Plug-in system LD2

Cable length

2000 mm

IP protection class

IP 20

Life time of illuminant

30000 h

Luminous flux

160 lm

Energy efficiency class

G

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
EASYLUX 24 V LED distributor

DISTRMOD-EASYLUX-24V

For connecting to the EASYLUX LED transformer, for 24 V LED lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-18W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-36W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-90W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-120W

For 12 V and 24 V lights
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX 24 V-1 control module

CTRLR-MODULE-EASYLUX-24V-1

For controlling 24 V LED lights with wired and wireless switches
x 1 pcs
EASYLUX 24 V-2 control module

CTRLR-MODULE-EASYLUX-24V-2

For controlling 24 V LED lights on one channel with remote control
x 1 pcs
EASYLUX 24 V-4 control module

CTRLMOD-MODULE-EASYLUX-24V-4

For controlling 24 V LED lights on up to 4 channels with remote control
x 1 pcs
EASYLUX WPS-24 LED extension cable

EXTLD-EASYLUX-WPS-24-2000MM-BLACK

Suitable for 24 V LED lights with the WPS-24 push-fit system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information