EFF 150-54 grout removal tool
Grout removal tool EFF 150-54
SLCTR-EL-(EFF150-54)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomic bow handle ensures optimal power transmission
- Tool-free removal of the protective cover enables the tool to be used in 90° corners
- Two-stage display warns the user against overloading; in the event of an overload, the overload protection takes effect
- Precisely adjustable depth stop allows an accurate immersion depth of up to 54 mm
- Easy tool change due to the unique, patented tool holder
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty
on issues of material and production
Datasheets(X)
Nominal voltage | 230 V/AC |
Power input | 1400 W |
Max. idle speed | 7.300 rpm |
Washer diameter | 150 mm |
Weight of machine | 4.3 kg |
Max. cutting depth | 54 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!