Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EDSB 160-E diamond impact drill/dry core drill bit starter set

EDSB 160-E dry core drill bits starter set 17 pcs
STARTER SET DRILL BITS AND TOOL

Art.-no. 0988046165

EAN 4099618933899

-,--
price per selected packing unit
| Individual prices for customers after login
EDSB 160-E diamond impact drill/dry core drill bit starter set

Art.-no. 0988046165

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

17 pieces. EDSB 160-E diamond impact drill and M16 masonry dry diamond core drill bit including accessories

EDSB 160-E diamond impact drill


Robust diamond impact drill with anti-vibration handle and powerful 1,500 W motor


M16 masonry dry diamond core drill bit


Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when creating core holes for most materials in interior finishing


Centre drill bit for socket cutter


Precision drill bit for precise spot drilling in combination with socket cutters


Plus dust extraction for socket cutters with quick-change function


With integrated quick-change mount for tool-free changing of the socket cutter and virtually dust-free drilling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

17 PCS

Nominal voltage

230 V/AC

EDSB 160-E diamond impact drill/dry core drill bit starter set including:
2 x
M16 masonry dry diamond core drill bit

CREBIT-DRY-DIA-MN-M16-D68-WL200MM

Description: Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing
Quantity: 2 x
2 x
M16 masonry dry diamond core drill bit

CREBIT-DRY-DIA-MN-M16-D82-WL200MM

Description: Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing
Quantity: 2 x
2 x
M16 masonry dry diamond core drill bit

CREBIT-DRY-DIA-MN-M16-D102-WL200MM

Description: Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing
Quantity: 2 x
2 x
M16 masonry dry diamond core drill bit

CREBIT-DRY-DIA-MN-M16-D112-WL200MM

Description: Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing
Quantity: 2 x
2 x
M16 masonry dry diamond core drill bit

CREBIT-DRY-DIA-MN-M16-D127-WL200MM

Description: Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing
Quantity: 2 x
2 x
M16 masonry dry diamond core drill bit

CREBIT-DRY-DIA-MN-M16-D152-WL200MM

Description: Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing
Quantity: 2 x
2 x
M16 masonry dry diamond core drill bit

CREBIT-DRY-DIA-MN-M16-D182-WL200MM

Description: Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing
Quantity: 2 x
1 x
Centre drill bit for socket cutter

DRL-CENT-SKTCTR-CREBIT16MN-PLUS-D8-L330

Description: Precision drill for precise spot drilling in combination with socket outlet drill bits.
Quantity: 1 x
1 x
Plus dust extractor For socket cutters with quick-change function

DSTEXTR-W.QCKCHFUNCT-F.SKTCTR-PLUS

Description: With integrated quick-change mount for tool-free core bit changes and virtually dust-free drilling
Quantity: 1 x
1 x
Diamond impact drill EDSB 160-E

IMPDRL-EL-DIA-EDSB160-E

Description: Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information