ECONOMY universal brush
Universal brush ECONOMY
WBRSH-ECO-W170
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hard-wearing bristles
- The specially developed, hard-wearing synthetic bristles are versatile
Datasheets(X)
Suitable for simple painting work and for applying paste and primer
Length | 170 mm |
Width | 70 mm |
Length of bristles | 75 mm |
Colour | Beige |
Material of long handle | Plastic |
Material of bristles | Synthetic |
Length x width | 170 x 70 mm |