ECONOMY slanted bracket with plastic clamping
BRKT-PLASTIC-CLAMPING-ANGLED
Art.-no. 0838908016
EAN 4068362745584
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Slanted bracket for the ECONOMY temporary edge protection system.
- The bracket slanted by 15° is part of the ECONOMY temporary edge protection system.
- The plastic cap under the base section, where the post is inserted, prevents damage to the roof panels.
Notice
- The compatibility of the plastic cap with the roofing membrane must be checked.
- In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.
- During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.
- When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.
- Certified in accordance with DIN EN 13374:2025 class A
- This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
Product information
Datasheets(X)
Application area
- The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.
- The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
- The system is available with various brackets and fastenings on the parapet and base material.
- Suitable for the construction and maintenance of buildings and other structures.
- For use by skilled workers on roof surfaces that are not accessible to the public.
Instructions
- Suitable posts are inserted and secured in the plastic clamp with a screw.
Max. post distance | 2500 mm |
EN standard | 13374 |
Length | 1400 mm |
Material | Aluminium / stainless steel / plastic |