ECONOMY flat hose for abrasion and scuff protection
PROT-ABRN/SCUFF-TSTRP-RED-ECO-5M
Art.-no. 071392 530
EAN 4056807257723
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Better force distribution in the lashing strap, as the inside of the hose is coated with good lubricating properties
- Transportable goods are protected
PU 5 corresponds to 5 m flat hose
Datasheets(X)
Including for securing loads with lashing straps, such as prefabricated concrete elements, natural stone, steel components etc.
Colour | Red |
Length | 5 m |
Design | Woven |
Width | 65 mm |
Material | PVC - Polyvinyl chloride |
Surface | PUR |