ECONOMY double door accessory set
AY-SET-DR-DOUBLE
Art.-no. 0838908023
EAN 4068362746208
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Accessory fastening set for a double aluminium door between the designated posts of the ECONOMY edge protection system.
- The double door fastening set is part of the ECONOMY edge protection system.
- Once fitted with the set, the door is 1,100 mm high.
- The door must be secured using suitable side mounting plates or door fittings to ensure safe access to the edge protection system.
Notice
- When accepting returned goods, we are entitled to charge a restocking fee amounting to 15 % of the value of the returned goods as a gesture of goodwill.
- During the installation of the edge protection system, appropriate protective measures must be taken to prevent falls.
- When using the temporary edge protection system, the site-specific wind loads set out in EN 1991-1-4 must be taken into account. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.
- Tested in accordance with DIN EN 13374:2025 class A.
Product information
Datasheets(X)
Application area
- The ECONOMY edge protection system supplements the edge protection provided at fall-through edges such as roof edges, non-fall-through skylights and strip lights.
- The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
- The system is available with various brackets and fixings for the parapet and the surfaces.
- Suitable for the construction and maintenance of buildings and other structures.
- For the deployment of specialist staff on roof areas that are not accessible to the public.
Overall height | 1100 mm |
Design | Double |
Material | Aluminium / stainless steel |