Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ECONOMY counterweight for bracket

CNTWGHT-PE-CONCRETE-12,5KG

Art.-no. 0838908021

EAN 4068362746185

-,--
price per selected packing unit
| Individual prices for customers after login
ECONOMY counterweight for bracket

Art.-no. 0838908021

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the bracket of the ECONOMY temporary edge protection system.
  • The counterweight is part of the ECONOMY temporary edge protection system.

  • Consists of concrete filling in a polypropylene plastic core.

  • The number of counterweights required depends on the railing configuration, location and building height.
Notice
  • In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.

  • During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.

  • When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.

  • Certified in accordance with DIN EN 13374:2025 class A.

  • This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.

  • The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.

  • The system is available with various brackets and fastenings on the parapet and base material.

  • Suitable for the construction and maintenance of buildings and other structures.

  • For use by skilled workers on roof surfaces that are not accessible to the public.
Instructions
  • The counterweight is attached to the bracket with a dia. 4.8 x 50 mm stainless steel self-drilling screw.

Material

Concrete

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information