Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ECONOMY connector for base board

CON-BASEBOARD

Art.-no. 0838908053

EAN 4068362760082

-,--
price per selected packing unit
| Individual prices for customers after login
ECONOMY connector for base board

Art.-no. 0838908053

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the base board of the ECONOMY edge protection system.
  • The connector is part of the ECONOMY temporary edge protection system.

  • The base board is required in areas where the parapet is less than 150 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.

  • The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.

  • The system is available with various brackets and fastenings on the parapet and base material.

  • Suitable for the construction and maintenance of buildings and other structures.

  • For use by skilled workers on roof surfaces that are not accessible to the public.

EN standard

13374

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information