Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ECONOMY connecting plate for door

CONPLT-DOOR

Art.-no. 0838908024

EAN 4068362746116

-,--
price per selected packing unit
| Individual prices for customers after login
ECONOMY connecting plate for door

Art.-no. 0838908024

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium plates for mounting the door of the ECONOMY edge protection system.
  • The aluminium connecting plates are part of the temporary ECONOMY edge protection system.
Notice
  • In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.

  • During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.

  • When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.

  • Certified in accordance with DIN EN 13374:2025 class A.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.

  • The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.

  • The system is available with various brackets and fastenings on the parapet and base material.

  • Suitable for the construction and maintenance of buildings and other structures.

  • For use by skilled workers on roof surfaces that are not accessible to the public.
Instructions
  • To mount the door, place plates on both the left and right on the post or door frame and secure with the provided screw connection.

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information