Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ECONOMY adjustable bracket for knee rail

BRKT-KNEERAIL

Art.-no. 0838908006

EAN 4068362745539

-,--
price per selected packing unit
| Individual prices for customers after login
ECONOMY adjustable bracket for knee rail

Art.-no. 0838908006

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adjustable bracket for the knee rail of the ECONOMY temporary edge protection system.
  • The adjustable bracket for knee rail is part of the ECONOMY temporary edge protection system.

  • Height-adjustable.

  • No pre-drilling.
Notice
  • In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.

  • During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.

  • When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.

  • Certified in accordance with DIN EN 13374:2025 class A.

  • This article is subject to extra transport costs.

  • Please contact your local Würth sales representative for more information.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.

  • The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.

  • The system is available with various brackets and fastenings on the parapet and base material.

  • Suitable for the construction and maintenance of buildings and other structures.

  • For use by skilled workers on roof surfaces that are not accessible to the public.
Instructions
  • The bracket is inserted into the post profile and fixed with a sheet metal screw.

Max. post distance

2500 mm

EN standard

13374

Overall height

70 mm

Width

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information