ECONOMY 70 folding mobile scaffolding
Flap and mobile basic scaffolding ECONOMY 70
SCFLD-FLP/ROLL-ECONOMY-70
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/60010231.jpg)
Register now and access more than 125,000 products
- Quick and easy assembly without tools and small parts
- Can fit through doorways when assembled
- Flap hinge saves space during transport and storage
- Four swivel castors with rubber rollers and locking brake
- Tilt stabiliser can be used to achieve a standing height of up to 1.0 m
Max. standing height:
- 0.7 m (2nd rung)
- With tilt stabiliser accessory: 1.0 m (3rd rung)
Datasheets(X)
Material | Aluminium |
Scaffold length | 1.7 m |
Scaffold width | 0.84 m |
Max. scaffold height | 1.7 m |
Platform length | 1.50 m |
Platform width | 0.5 m |
Max. platform height | 0.7 m |
Load capacity | 150 kg |
Max. number of people | 1 |
Max. stand height | 0.7 m |
Max. working height | 2.7 m |
Weight | 20.5 kg |
Transport dimension | 1.7 x 0.83 x 0.28 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!