Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ECONOMY 100 folding mobile scaffolding

Flap and mobile scaffolding ECONOMY 100
SCFLD-FLP/ROLL-ECONOMY-100

Art.-no. 0962931706

EAN 4053479479712

-,--
price per selected packing unit
| Individual prices for customers after login
ECONOMY 100 folding mobile scaffolding

Art.-no. 0962931706

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, compact ladder scaffolding with struts made from strong rectangular tubing. Standing height: 1.0 m.
  • Quick and easy assembly without tools and small parts

  • Can fit through doorways when assembled

  • Flap hinge saves space during transport and storage

  • Retractable boom with telescopic mechanism for greater structural integrity

  • Four swivel castors with rubber rollers and locking brake
Notice

Max. standing height:


  • 1.0 m (3rd rung)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Scaffold length

2.06 m

Scaffold width

1.15 m

Max. scaffold height

1.7 m

Platform length

1.50 m

Platform width

0.5 m

Max. platform height

1 m

Load capacity

150 kg

Max. number of people

1

Max. stand height

1 m

Max. working height

3 m

Weight

28.5 kg

Transport dimension

1.7 x 0.83 x 0.4 m

ECONOMY 100 folding mobile scaffolding including:
1 x
ECONOMY 70 folding mobile scaffolding

SCFLD-FLP/ROLL-ECONOMY-70

Description: Lightweight, compact ladder scaffolding with struts made from strong rectangular tubing. Standing height: 0.7 m.
Quantity: 1 x
1 x
Professional anti-tip stabiliser

TLTSAFEDEV-PRO-(F.SCFLD-FLP/ROLL)

Description: For retrofitting the folding mobile scaffolding ECONOMY 75 (previously basic scaffolding) for stand heights up to 1.0 metres
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Set of railings

SET-F.RL

For fitting to folding roller scaffolds for stand heights of up to 1.55 m (only in conjunction with telescopic support set)
x 1 pcs
Telescopic support set

TELESPRTSET-(F.FLP/ROLL-SCFLD)

For retrofitting the folding roller scaffold for stand heights up to 1.0 m. In combination with the railing set up to 1.55 m
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Fastening set for cross beams

SP-FASTENING-SET-F.TRAV

x 1 pcs
Plastic caps for ECONOMY folding mobile scaffolding

SP-PLA-CAP

x 1 pcs
Article sticker

LBL-(F.SCFLD-0962931706)-PVC

x 1 pcs
Cross brace with rollers for ECONOMY folding mobile scaffolding

SP-CROSSBRACE-W.CSTR-(F.SCFLD-FLP/MOB)

x 1 pcs
Cross brace without rollers for ECONOMY folding mobile scaffolding

SP-CROSSBRACE-WO.CSTR-(F.SCFLD-FLP/MOB)

x 1 pcs
Roller with brake for ECONOMY folding mobile scaffolding

SP-CASTOR-W.BRAKE-(F.SCFLD-0962931706)

x 1 pcs
Platform for ECONOMY folding mobile scaffolding

SP-PLATFORM-(F.SCFLD-FLP/MOB)

x 1 pcs
Back wall with hinges for ECONOMY folding mobile scaffolding

SP-REARWALL-W.HNGE-(F.SCFLD-FLP/MOB)

x 1 pcs
Wall bar for ECONOMY folding mobile scaffolding

SP-WALLBARS-L-W.ROLL-(F.SCFLD-FLP/MOB)

x 1 pcs
Wall bar for ECONOMY folding mobile scaffolding

SP-WALLBARS-R-W.ROLL-(F.SCFLD-FLP/MOB)

x 1 pcs
Professional anti-tip stabiliser

TLTSAFEDEV-PRO-(F.SCFLD-FLP/ROLL)

For retrofitting the folding mobile scaffolding ECONOMY 75 (previously basic scaffolding) for stand heights up to 1.0 metres
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information