ECOLINE mechanic's gloves
Mechanic's glove ECOLINE
MECHGLOV-ECOLINE-SZ11
Art.-no. 0899402711
EAN 4099618252198
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely flexible with good mechanical strength
- Excellent dry and wet grip thanks to special surface texture
- High-quality natural latex coating with open hand back for good breathability
- Very comfortable backing fabric made from 100 % recycled PET bottles
- 100 % plastic-free packaging
Datasheets(X)
Ideal for mechanic's tasks. Also suitable for other tasks requiring good wet grip and good tactile sensitivity, such as:
- Light- to medium-duty assembly and workshop work
- Tyre changes, automotive manufacturing and maintenance, bodywork
- Medium-duty sorting, packaging and warehouse work, freight operations
- Light- to medium-duty work in construction, especially in interior finishing
Size | 11 |
Gauge | 15 |
Material of liner | Recycled polyester |
Material of coating | Natural rubber with crinkle finish |
Standards | ISO 21420:2020, EN 388:2016 |
Category | II |