ECOLINE cleaning paper
Cleaning paper ECOLINE rolls
CLNPAP-ROLL-3PLIES-38CM-500SHT-TEARING
Art.-no. 0899800850
EAN 4038898100362
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Highly absorbent
- Fits all common dispensers
- In various plies and widths
- Low lint
- High absorption capacity and tear-resistant
- Certified with the EU Ecolabel
Our products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.
Datasheets(X)
The cleaning paper is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction). Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, it can also be used to clean coarse materials from surfaces, for example chips and edges.
Clean the surfaces with cleaning paper. It is possible to increase the cleaning effect of the cloth by using Würth cleaning agents.
Material | Cellulose |
Design | Roles ware |
Colour | Blue |
Number of sheets | 500 PCS |
Number of plies | 3 PCS |
Sheet length x sheet width | 36 x 38 cm |
Length of roll | 180 m |
Outer diameter | 280 mm |
Coating weight per m² | 52.5 g |
Internal diameter | 70 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!