ECOLINE cleaning paper
CLNPAP-ROLL-2PLIES-22CM-1400SHT-TEARING
Art.-no. 0899800290
EAN 4011231844499
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Advantages
- Absorbs fluids particularly well.
- Fits all common dispensers.
- Available in a variety of lengths and widths.
- Produces hardly any lint, for a clean end result.
- Highly absorbent, yet tear-resistant.
EU ECOLABEL and wine-glass-and-fork symbol
- EU ECOLABEL-certified, products with this seal are resource-conserving and environmentally friendly.
- The seal certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
- The wine-glass-and-fork symbol identifies products that are permitted to come into contact with foodstuffs.
Datasheets(X)
- Suitable for cleaning surfaces in a range of areas, such as automotive, metal processing or kitchen construction.
- For dirt such as oil or grease.
- Also for cleaning surfaces and edges with coarse materials, such as chips, due to its high strength.
- Clean surfaces with the paper towel.
- Increase the cleaning effect by using WÜRTH cleaning agents.
Material | Cellulose |
Design | Roles ware |
Colour | White |
Number of sheets | 1400 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 36 x 22 cm |
Length of roll | 504 m |
Outer diameter | 380 mm |
Coating weight per m² | 35 g |
Internal diameter | 70 mm |
Number of tear-offs | 1400 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!