ECOFAST® chipboard screw
ECOFAST steel zinc plated PT cs milling head Z
SCR-CS-CTRHD-WO-Z1-(A2K)-3X35/22
Art.-no. 017113 35
EAN 4011231222235
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Milling head
- Automatic countersinking in all coated and uncoated particle board sheets, medium-density fibreboard sheets (MDF) and all other wood and wooden materials
- Won't crack coating
- No cracking or splitting of material when screwing at edges
Thin shaft
The thin shaft enables a direct connection without gaps.
Thread and 25° tip
- Simple screwing in owing to sharp thread with anti-friction coating
- Pin-point placement on hard surfaces such as coated and waterproof chipboard and all wood types, wooden materials and medium-density fibreboard (MDF).
Not for outdoor use.
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 35 mm |
Thread length (lg) | 22 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 6.0 mm |
Internal drive | Z1 |
Material | Steel |
Surface | Zinc plated |
