ECO hard swivel machinery castor, with locking device and bolt hole
Swiv. mach. castor ECO w/ bolt hole a. lock. dev.
SWIVMACSTR-ECO-LOK/HO-PP-D50-50KG
Art.-no. 0683568791
EAN 4061975638670
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The housing, locking device and screw-on plate are zinc-plated and made of solid industrial steel
- Wheel made of high-quality plastic
- The hard tread ensures optimum manoeuvrability on all soft and robust floors
- A wheel block holds furniture and appliances securely at the desired location
Datasheets(X)
Home, office, workshop, industry
Roll diameter (D) | 50 mm |
Load capacity | 50 kg |
Height (H) | 71 mm |
Roll width (L) | 20 mm |
Bolt hole depth (R) | 25 mm |
Width (B) | 20 mm |
Turntable diameter (G) | 41 mm |
Tread version | Hard |
Material | PP - Polypropylene |