ECO hard fixed machinery castor
Fixed machinery castor ECO
FIXMACSTR-ECO-PP-D50-50KG
Art.-no. 0683568792
EAN 4061975638687
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing is zinc-plated and made of solid industrial steel
- Wheel made of high-quality plastic
- The hard tread ensures optimum manoeuvrability on all soft and robust floors
Datasheets(X)
Home, office, workshop, industry
![]() | |
Roll diameter (D) | 50 mm |
Load capacity | 50 kg |
Height (H) | 72 mm |
Roll width (L) | 20 mm |
Plate size (A x B) | 50 x 50 mm |
Hole distance (a) | 35 mm |
Hole distance 2 (b) | 35 mm |
Width (B) | 20 mm |
Elongated hole width (c) | 6 mm |
Tread version | Hard |
Material | PP - Polypropylene |
Diameter of hole | 6 mm |
