ECO cross mounting plate With robust 3-point attachment for Tiomos hinges
ECO-cross mounting plate Tiomos for ASSY-screw
AY-CRSMNTPLT-TIOMOS-ECO-H02
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 3D adjustment allows for easy joint alignment
- 3-point fixing ensures a secure connection to the furniture side
- Fixing with ASSY screws ∅ 3.5 or with pre-assembled Euro screws
All settings can be made independently of each other using a screwdriver with circular blade.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Mounting plate height | 2 mm |
Type of assembly | For Assy screws Ø 3.5 mm |
Number of mounting points | 3-point |
Material | Steel |
Surface | Nickel plated |
Height adjustment | +/- 2 mm slot |