Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ECO cross mounting plate With robust 3-point attachment for Tiomos hinges

ECO-cross mounting plate Tiomos for ASSY-screw
AY-CRSMNTPLT-TIOM-ECO-H03-EURO-13
GRASS

Art.-no. F058139738
EAN 4050642508491
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
  • 3D adjustment allows for easy joint alignment

  • 3-point fixing ensures a secure connection to the furniture side

  • Fixing with ASSY screws ∅ 3.5 or with pre-assembled Euro screws
Notice

All settings can be made independently of each other using a screwdriver with circular blade.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

3 mm

Type of assembly

With Pre-mounted euroscrews, length 13.5 mm

Number of mounting points

3-point

Material

Steel

Surface

Nickel plated

Height adjustment

+/- 2 mm slot

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information