ECO 2 profile cylinder
Profile cylinder ECO2
PRFLCYL-DB-ECO2-5PIN-ML-(NI)-30X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Construction cylinder
- Can be supplied as half and double cylinders
- With anti-picking pins
- Large number of different locking systems
Not suitable for use in fire protection closures.
Dimensions subject to change. Subject to technical changes.
![]() | |
Design | Double cylinder |
Type of closure | Keyed different |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 30 x 40 mm |
Length (C) | 70 mm |
Material | Aluminium |
Surface | Lacquered |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2005 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt