Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ECO 2 profile cylinder

Profile cylinder ECO2
PRFLCYL-DB-ECO2-5PIN-ML-(NI)-30X30MM

Art.-no. 0687620121
EAN 4062856070404
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
Basic cylinder in the 5-pin system
  • Construction cylinder

  • Can be supplied as half and double cylinders

  • With anti-picking pins

  • Large number of different locking systems
Notice

Not suitable for use in fire protection closures.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Double cylinder

Type of closure

Keyed different

Emergency and danger function (lockable on both sides)

No

External length x internal length (A / B)

30 x 30 mm

Length (C)

60 mm

Material

Aluminium

Surface

Lacquered

Material of keys

Brass

Surface of the key

Nickel plated

Number of keys

3 PCS

Standards

EN 1303: 2005

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Profile cylinder measuring key, type B

AY-ASSEMBLYKEY-PRFLCYL-ZD-LONG

For measuring double and thumbturn profile cylinders
x 1 pcs
Profile cylinder measuring key, type A

AY-ASSEMBLYKEY-PRFLCYL-ZD-SHORT

For measuring half, double or thumbturn profile cylinders and key switches on garage doors
x 1 pcs
Gauge for profile cylinder

AY-MEASURING-GAUGE-PRFLCYL

For quick and easy measurement of locking cylinders
x 1 pcs
Lock cylinder spray

CLOSCYLSPR-CARDBOARD-50ML

For the care of all types of locks
Key blank for profile cylinder ECO2

AY-KEYBLANK-PRFLCYL-ECO2-BEARCYL