EBS spiral wire 7-pin 24V For brake systems
EBS spiral cable 7-pin
ELSPRLCBL-EBS-ADR-LARGE-7PIN-24V-4,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complete with connector
ADR-approved
TÜV-certified
Complies with ISO 7638
Datasheets(X)
Used with 7-pin EBS connections
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer
Working length | 4500 mm |
Coil diameter | 100 mm |
Material | PA - Polyamide |
Cable type | 2 x EBS 7-pole 24 V |
Nominal voltage | 24 V/DC |
ISO | 7638 |