EBL-230-5 LED recessed ceiling light for recessed installation
LED recessed light EBL-230-5
LGHT-LED-(EBL-230-5)-WW
Art.-no. 0976502090
EAN 4099618677205
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Round recessed ceiling light for an installation diameter of 150 mm
- With integrated driver for direct connection to 230 V
- Diffuse light source without visible light spots
- Not dimmable
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 230 V/AC |
Material | Plastic |
Colour | White |
Type of assembly | For embedding |
Power rating | 16 W |
Number of LEDs | 80 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Luminous flux | 1500 lm |
Min. colour rendering index (CRI) | 80 |
Height | 38 mm |
Outer diameter | 165 mm |
Installation diameter | 150 mm |
Installation depth | 35.5 mm |
Connection type | Open cables |
Cable length | 150 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 25000 h |
With switch | No |
Energy efficiency class | E |
