EASYLUX double wall mounting plate for remote control
Double wall mount. plate f. remote control EASYLUX
MNTPLT-D-MOUNT-PLATE-RRC-EASYLUX-BLACK
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/581128152.jpg)
Register now and access more than 125,000 products
- For wall mounting
- Up to two EASYLUX remote controls can be easily inserted into the frame using magnetic mounting
- Functions like a wall switch that can be positioned as desired and easily mounted without any wiring
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 80 mm |
Width | 80 mm |
Height | 9.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!