EASYLUX WPS-24 LED light connection cable
LED light connection line EASYLUX WPS-24
CONLNE-EASYLUX-WPS-24-2000MM-BLACK
Art.-no. 0976520091
EAN 4099618249600
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal voltage | 24 V/DC |
Max. current | 5 A |
Connection type (primary) | Plug-in system WPS-24 |
Connection type (secondary) | With free strand / conductor ends |
Material | Plastic |
Colour | Black, Red |
Cable length | 2000 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
