EASYLUX LED transformer
LED transformer EASYLUX
TRAFO-EASYLUX-18W
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437129.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/581128152.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Register now and access more than 125,000 products
- 18 W to 60 W versions are suitable for 12 V and 24 V LED lights, 72 W to 120 W versions are suitable for 24 V LED lights
- With a height of only 16.5 mm, the LED transformer can fit anywhere
- With fastening eyelets for screw mounting
- Built-in overload protection
Datasheets(X)
![]() | |
Min. input voltage | 100 V |
Max. input voltage | 240 V |
Output voltage selectable | 12 V DC |
Max. output power | 18 W |
Connection type (primary) | C8 plug |
Connection type (secondary) | Amass MR-30-M |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | Black |
Length | 110 mm |
Width | 75 mm |
Height | 16.5 mm |
Min./max. frequency | 50 / 60 Hz |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Min./max. ambient temperature | -15 to 45 °C |
Max. power input (standby) | 0.5 W |
Energy efficiency | 95 % |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!